Kop Flex, Inc.
5 1/2F EB SLEEVE
Fasts Series 5.5 Size Exposed Standard Gear Coupling Sleeve
Item #100816137
- 16.75 in Outer Diameter
- Fasts Series
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Type | Standard Sleeve |
| Model | Fasts |
| Bolt Circle | 10.5 |
| Seal Type | Integral All Metal End Ring |
| Torque Rating | 580000 in-lb |
| Bolt Circle Dia. | 14 1/2 in |
| Sleeve Length | 6.906 in |
| RPM [Max] | 3880 rpm |
| Sleeve Type | Flanged |
| Size of Bolts | 7/8 x 3 1/4 |
| Speed [Max] | 4770 rpm |
| Sleeve Material | Steel |
| Component Type | Standard Sleeve |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| O.D. | 16.75 in |
| Flange Type | Exposed Bolt |
| Bolt Holes | 14 |
| Tooth Profile | Straight |
| Bolt Type | Exposed |
| Configuration | Gear Sleeve |
| Coupling Size | 5.5 |
| Lubricated | Yes |
| HP @ RPM | 920 hp @ 100 rpm |
| Weight | 88.15 LB |
| EAN or UPC | 662384155112 |
