- 5.875 Bore Diameter
- 16.75 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Speed [Max] | 3880 rpm |
| Torque Rating | 580000 in-lb |
| O.D. | 16.75 in |
| Coupling Size | 5.5 |
| Length Through Bore | 6.906 in, 203.2 mm |
| Tooth Profile | Straight |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| RPM [Max] | 3880 rpm |
| Configuration | Gear |
| Bore Dia. [Max] | 5 7/8 in |
| Bore Type | Rough |
| Coupling Type | Gear |
| Bore Size [Max] | 5.875 |
| Bore Dia. [Min] | 1/2 in |
| Hub Dia. | 8 in |
| HP @ RPM | 920 hp @ 100 rpm |
| Component Type | Flex Hub |
| Input Bore Range | 1/2" to 5 7/16" |
| Torque Rating [Max] | 580000 in lb |
| Lubricated | Yes |
| Bore with Standard Key [Max] | 5.875 |
| Sleeve O.D. | 16.75 in |
| Model | Fasts |
| Weight | 113.0 LB |
| EAN or UPC | 662384918618 |

