- 5.5 Coupling Size
- 16.75 in Outer Diameter
includes
- Limited End Float Disc
| Lubricated | Yes |
| Includes | Limited End Float Disc |
| Inch/Metric | Inch |
| Bolt Type | Exposed |
| Model | Fasts |
| Coupling Type | Gear |
| Material | Phenolic Disc |
| Coupling Size | 5.5 |
| Component Type | Limited End Float Disc |
| O.D. | 16.75 in |
| Weight | 1.63 LB |
| EAN or UPC | 662384268850 |

