Kop Flex, Inc.
5 1/2H EB FR
Medium Carbon Steel H Style Size 5.5 Exposed Rough Bore Gear Coupling
Item #103734653
- 7.75 in Bore Diameter
- 16.75 in Outer Diameter
- 14.219 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Bolt Type | Exposed |
| Bore Size [Max] | 7.75 in |
| Compatible Bore Size - Flex Hub [Min] | 3.25 in |
| Coupling Size | 5.5 |
| Bore Type | Rough |
| Overall Length | 14.219 in |
| Sleeve Type | Flanged |
| Tooth Profile | Straight Faced, Involute Stub |
| Inch/Metric | Inch |
| Speed [Max] | 3880 rpm |
| Material | Medium Carbon Steel |
| O.D. | 16.75 in |
| Torque [Max] | 1160000 |
| HP | 920 hp @ 100 RPM |
| Length Through Bore | 6.969 in |
| Torque Rating | 580000 in-lb |
| Lubricated | Yes |
| Fastener Size & Length | 7/8 x 4 1/4 |
| Bore with Standard Key For Flex Hub [Max] | 7.75 |
| Coupling Type | Gear |
| Configuration | Flex Rigid |
| Fastener Quantity | 14 |
| Compatible Bore Size [Min] | 3.25 in |
| Hub Dia. | 10.75 in |
| Weight | 459.66 LB |
| EAN or UPC | 662384140316 |
