Kop Flex, Inc.
5 1/2H EB SSLEEVE
H Series 5.5 Size Exposed Slide Gear Coupling Sleeve
Item #101074029
- 16.75 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Model | Series H |
| Sleeve Length | 6.219 in |
| Flange Type | Exposed Bolt |
| Size of Bolts | 7/8 x 3 1/4 |
| O.D. | 16.75 in |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Speed [Max] | 5260 rpm |
| Torque Rating | 580000 in-lb |
| Coupling Size | 5.5 |
| Bolt Circle Dia. | 14 1/2 in |
| Bolt Type | Exposed |
| Sleeve Type | Slide |
| Seal Type | O-Ring |
| Coupling Type | Gear |
| Type | Slide Sleeve |
| HP @ RPM | 920 hp @ 100 rpm |
| RPM [Max] | 3880 rpm |
| Tooth Profile | Crowned |
| Bolt Circle | 14.5 |
| Total Slide | 3.5630000000000002 |
| Component Type | Slide Sleeve |
| Bolt Holes | 14 |
| Configuration | Gear Sleeve |
| Sleeve Material | Steel |
| Weight | 66.15 LB |
| EAN or UPC | 662384949155 |
