Kop Flex, Inc.
5 1/2H MMHUB
Carbon Steel Series H Style Size 5.5 Mill Motor Gear Coupling Hub
Item #101073991
- 16.75 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
includes
- Hub
| Length Through Bore | 10.313 in, 261.938 mm |
| Coupling Type | Gear |
| Lubricated | Yes |
| Material | Carbon Steel |
| Component Type | Mill Motor Hub |
| O.D. | 16.75 in |
| Bolt Type | Exposed |
| Model | Series H |
| Coupling Size | 5.5 |
| Inch/Metric | Inch |
| Includes | Hub |
| Bore with Standard Key [Max] | 7.75 |
| Size Code | 5.5 |
| Included | Hub |
| Weight | 230.55 LB |
| EAN or UPC | 662384455274 |
