Kop Flex, Inc.
5 1/2W EB FF FB
Medium Carbon Steel Waldron 5.5 Size Finished Bore Full Flex Gear Coupling
Item #106184831
- 7.5 in Bore Diameter
- 16.75 in Outer Diameter
- 11.625 in Overall Length
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Coupling Type | Gear |
| Bore Type | Finished |
| O.D. | 16.75 in |
| Compatible Bore Size [Min] | 3 in |
| Inch/Metric | Inch |
| Overall Length | 11.625 in |
| HP | 850 @ 100 RPM |
| Coupling Size | 5.5 |
| Speed [Max] | 2700 rpm |
| Bolt Type | Exposed |
| Lubricated | Yes |
| Bore Size [Max] | 7.5 in |
| Torque Rating | 536000 in-lb |
| Material | Medium Carbon Steel |
| Length Through Bore | 6.625 in |
| Bolt Circle | 14.5 in |
| Configuration | Full Flex |
| Torque [Max] | 1072000 |
| Tooth Profile | 40 Degree Pressure Angle |
| Fastener Size & Length | 7/8 x 4 1/4 |
| Fastener Quantity | 14 |
| Weight | 454.5 LB |
| EAN or UPC | 662384161847 |
