Kop Flex, Inc.
5 1/2W LEFD
Phenolic Disc Size 5.5 Exposed/Shrouded Bolt Gear Coupling
Item #101074166
- 5.5 Coupling Size
- 16.75 in Outer Diameter
includes
- Limited End Float Disc
| Bolt Type | Exposed/Shrouded |
| Component Type | Limited End Float Disc |
| O.D. | 16.75 in |
| Lubricated | Yes |
| Coupling Size | 5.5 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Material | Phenolic Disc |
| Model | Waldron |
| Includes | Limited End Float Disc |
| Weight | 12.3 LB |
| EAN or UPC | 662384100174 |
