Kop Flex, Inc.
5 1/2W SEAL
Rubber Waldron Series 5.5 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074221
- 5.5 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal
| Material | Rubber |
| Model | Waldron |
| Coupling Type | Gear |
| Included | Seal |
| Lubricated | Yes |
| Includes | Seal |
| Bolt Type | Exposed/Shrouded |
| Component Type | Seal |
| Coupling Size | 5.5 |
| Inch/Metric | Inch |
| Weight | 0.26 LB |
| EAN or UPC | 662384492378 |
