- 5 1/2F
- 16 3/4" Outside Diameter
- Exposed Bolt
- Medium Slide Sleeve
- Integral All Metal End Ring Seal Type
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Sleeve teeth are flushed against the inside wall of the end ring
- Designed for ± 1/2° static misalignment per half coupling
| Coupling Size | 5 1/2F |
| Torque Rating | 580000 in lb |
| Bolt Holes | 14 |
| Bolt Circle Dia. | 14 1/2 in |
| RPM [Max] | 3880 rpm |
| HP @ RPM | 920 hp @ 100 rpm |
| Flange Type | Exposed Bolt |
| Type | Medium Slide Sleeve |
| Size of Bolts | 7/8 x 3 1/4 |
| Seal Type | Integral All Metal End Ring |
| Weight | 89.0 LB |

