Kop Flex, Inc.
5 EB RHUB PLUS
Series H Plus Rough Stock Bore Exposed Bolt Rigid Hub Gear Coupling
Item #120026587
- Rough Stock Bore
- 5 Coupling Size
- 9 in Maximum Bore Size
| Length Through Bore | 5.8 in, 147.32 mm |
| Series | H Plus |
| RPM | 2900 rpm |
| Bolt Type | Exposed |
| Component Type | Rigid |
| Bore Size [Max] | 9 in |
| Coupling Size | 5 |
| O.D. | 15.31 in |
| Sleeve Type | Flanged |
| Material | Medium Carbon Steel |
| Coupling Type | Rigid Hub |
| Included | Rigid Hub |
| Torque Rating | 56594.09 Nm, 500900 in-lb |
| Hub Dia. | 12.04 in |
| Bore Type | Rough Stock Bore |
| Configuration | Rigid |
| Inch/Metric | Inch |
| Weight | 80.0 LB |
| EAN or UPC | 662384006230 |
