Kop Flex, Inc.
5 HG EB FHWF FB
Series H Plus Finished Bore Exposed Bolt Gear Coupling Half
Item #120026802
- 5 Coupling Size
- 6.03 in Length Through Bore
| Compatible Bore Size [Min] | 3.5 in, 88.9 mm |
| Inch/Metric | Inch |
| Lubrication | Yes |
| Fastener Quantity | 8 |
| Sleeve Type | Flanged |
| Hub Dia. | 10 in |
| Bore Type | Finished |
| O.D. | 15.31 in, 388.87 mm |
| Compatible Bore Size - Rigid Hub [Min] | 3.5 in |
| Series | H Plus |
| Material | Medium Carbon Steel |
| Bore Size [Max] | 7.38 in, 187.33 mm |
| Fastener Size | 0.875x4.25 |
| Bolt Type | Exposed |
| Overall Length | 6.19 in, 157.1 mm |
| Included | Hub, Sleeve And Fasteners |
| HP | 794.76 @ 100 rpm |
| Tooth Profile | Crown Faced, Involute Tooth |
| Coupling Size | 5 |
| Torque Rating | 56594.09 Nm, 500900 in-lb |
| RPM | 2900 rpm |
| Compatible Bore Size - Flex Hub [Min] | 3.5 in |
| Torque [Max] | 113188.17 Nm, 1001800 in-lb |
| Configuration | Full Flex |
| Bolt Circle Dia. | 13.5 in |
| Length Through Bore | 6.03 in, 153.16 mm |
| Weight | 188.0 LB |
| EAN or UPC | 662384009118 |
