Kop Flex, Inc.
5 HG EB SLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120125409
- Flanged Sleeve
- 5 Coupling Size
- Medium Carbon Steel Material
| Material | Medium Carbon Steel |
| Lubrication | Yes |
| Series | H Plus |
| RPM | 2900 rpm |
| Outside Diameter | 15.31 in |
| Inch/Metric | Inch |
| Sleeve Type | Flanged |
| Torque Rating | 56594.09 Nm, 500900 in-lb |
| Coupling Size | 5 |
| Configuration | Flex |
| Included | Flex Sleeve |
| Coupling Type | Full Flex |
| Bolt Type | Exposed |
| Weight | 30.0 LB |
| EAN or UPC | 662384009750 |
