Kop Flex, Inc.
5 HG EB SSFF FB
Series H Plus Finished Bore Exposed Bolt Full Flex Gear Coupling
Item #120026807
- 5 Coupling Size
- 6.03 in Length Through Bore
| Material | Medium Carbon Steel |
| Torque [Max] | 113188.17 Nm, 1001800 in-lb |
| RPM | 1900 rpm |
| Sleeve Type | Flanged |
| Included | Hub, Sleeve, Plate And Fastener |
| Fastener Quantity | 8 |
| O.D. | 15.31 in, 388.87 mm |
| Series | H Plus |
| Fastener Size | 0.875x4.25 |
| Torque Rating | 56594.09 Nm, 500900 in-lb |
| Bore Size [Max] | 7.38 in, 187.33 mm |
| HP | 794.76 @ 100 rpm |
| Configuration | Full Flex |
| Compatible Bore Size [Min] | 3.5 in, 88.9 mm |
| Bore Type | Finished |
| Coupling Size | 5 |
| Inch/Metric | Inch |
| Compatible Bore Size - Flex Hub [Min] | 3.5 in |
| Distance Between Shaft Ends | 101.854 mm |
| Tooth Profile | Crown Faced, Involute Tooth |
| Length Through Bore | 6.03 in |
| Overall Length | 16.07 in, 408.18 mm |
| Bolt Type | Exposed |
| Hub Dia. | 10 in |
| Bolt Circle Dia. | 13.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 662384008777 |
