Kop Flex, Inc.
5 HG SB FF
Series H Plus Rough Stock Bore Shrouded Bolt Gear Coupling
Item #120026814
- Rough Stock Bore
- 5 Coupling Size
- 7.38 in Maximum Bore Size
| Configuration | Full Flex |
| RPM | 2900 rpm |
| Fastener Size | 0.75x2.125 |
| Inch/Metric | Inch |
| Compatible Bore Size - Flex Hub [Min] | 3.5 in |
| Fastener Quantity | 14 |
| Hub Dia. | 10 in |
| Bolt Type | Shrouded |
| Torque [Max] | 113188.17 Nm, 1001800 in-lb |
| O.D. | 15.31 in, 388.87 mm |
| Coupling Size | 5 |
| Bore Type | Rough Stock Bore |
| Bore Size [Max] | 7.38 in, 187.33 mm |
| Sleeve Type | Flanged |
| Series | H Plus |
| Torque Rating | 56594.09 Nm, 500900 in-lb |
| HP | 794.76 @ 100 rpm |
| Included | Hub, Sleeve And Fasteners |
| Length Through Bore | 6.03 in, 153.16 mm |
| Bolt Circle Dia. | 13.19 in |
| Compatible Bore Size [Min] | 3.5 in, 88.9 mm |
| Overall Length | 12.37 in, 314.2 mm |
| Tooth Profile | Crown Faced, Involute Tooth |
| Distance Between Shaft Ends | 7.925 mm |
| Material | Medium Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662384007428 |
