Kop Flex, Inc.
50CHUB
Aluminum Size 50 Rough Bore Drop-Out Spacer Elastomeric Coupling Hub
Item #101073526
- 50 Coupling Size
- 4.438 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Material | Aluminum |
| Coupling Type | Elastomeric |
| Model | Elastomeric |
| Component Type | Hub |
| O.D. | 4.438 in |
| Coupling Size | 50 |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Weight | 5.7 LB |
