- Style Drop-Out Spacer (DO)
- Size 5
- Finished Bore
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Shaft Separation | 6.813 in |
| Coupling Type | Elastomeric |
| C Flex Stock Rough Bore [Max] | 0.625 in |
| Speed [Max] | 4100 rpm |
| Hub Sep. (L) Wide Mount | 2.125 |
| Sleeve O.D. | 6.063 in |
| Bore Type | Finished |
| Coupling Size | 5 |
| Shaft Separation [Max] | 7.063 in |
| Lubricated | No |
| Inch/Metric | Inch |
| Bore Size [Max] | 2.375 in |
| Torque Rating | 1260 in-lb |
| Bore with Std. Keyway [Max] | 2.375 in |
| Bore with Std. Keyway [Min] | 0.75 in |
| Weight | 16.376 LB |
| EAN or UPC | 662384081015 |

