- 50 Coupling Size
- 3.125 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Has Finished Bore | No |
| Length Through Bore | 6.125 in |
| Set Screw Location | None |
| Size Code | 50E |
| Overall Length of Complete Coupling | 6 1/8 in |
| Outside Dia. | 6.0625 in |
| Bore Range [Min] | 0.75 in |
| Finished Bore/Hole Size | 0 in |
| Hub Dia. | 3 1/8 in |
| Bore Type | Rough |
| Material | Aluminum |
| Set Screw | None |
| Bushing Type | None |
| Bore Range [Max] | 2.125 in |
| Keyway Size | No Keyway |
| Bore Range | 0.625 in |
| Component Type | Hub |
| Bore with Stadard Keyway [Min] | 0.75 in |
| Bore Size [Max] | 2.125 in |
| Inch/Metric | Inch |
| Model | Elastomeric |
| O.D. | 3.125 in |
| Stock Rough Bore | 0.625 in |
| Coupling Size | 50 |
| Coupling Type | Elastomeric |
| Weight | 3.32 LB |
| EAN or UPC | 662384003352 |

