Kop Flex, Inc.
50EHUBTLX1615
Size 50 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816243
- 50 Coupling Size
- 3.125 in Outer Diameter
| Model | Elastomeric |
| Material | Aluminum |
| Component Type | Hub Taper-Lock Bushing |
| Bore Type | Taper Lock Bushing |
| Bore Size [Min] | 0.5 in |
| L (Close Mt) | 0.125 in |
| Coupling Type | Elastomeric |
| L (Wide Mt) | 2.125 in |
| Inch/Metric | Inch |
| Bushing Type | 1615 |
| O.D. | 3.125 in |
| Coupling Size | 50 |
| Weight | 3.32 LB |
| EAN or UPC | 662384000368 |
