- 50 Coupling Size
features
- Coupling fasteners manufactured to OEM specifications
| Model | Elastomeric |
| Coupling Size | 50 |
| Inch/Metric | Inch |
| Component Type | Fasteners Set |
| Weight | 0.439 LB |
| Model | Elastomeric |
| Coupling Size | 50 |
| Inch/Metric | Inch |
| Component Type | Fasteners Set |
| Weight | 0.439 LB |