- 50 Coupling Size
- 3.375 in Outer Diameter
| Bushing Type | SH |
| Torque Rating | 1260 in-lb |
| Coupling Type | Elastomeric |
| Material | Aluminum |
| Speed [Max] | 4100 rpm |
| Bore Type | QD Bushing |
| Hub Dia. | 6.063 in |
| Component Type | Hub QD Bushing |
| Length Through Bore | 3.438 in |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Coupling Size | 50 |
| Bore Size [Min] | 0.5 in |
| Model | Elastomeric |
| Bore Size [Max] | 1.625 in |
| Weight | 3.959 LB |
| EAN or UPC | 662384003673 |

