- 50 Coupling Size
- 3.375 in Outer Diameter
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Bushing Type | 1615 |
| Coupling Type | Elastomeric |
| Coupling Size | 50 |
| Model | Elastomeric |
| Bore Type | Taper Lock Bushing |
| Bore Size [Min] | 0.5 in |
| Sleeve O.D. | 3.375 in |
| Material | Aluminum |
| Component Type | Hub Taper-Lock Bushing |
| Weight | 3.959 LB |
| EAN or UPC | 662384003598 |

