Kop Flex, Inc.
5EB GASKET
Paper 15.313 in OD Exposed Bolt Size 5 Gear Coupling Gasket
Item #100816166
- 5 Coupling Size
- 15.313 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Paper Gasket
| Model | Waldron |
| Bolt Type | Exposed |
| Lubricated | Yes |
| Includes | Paper Gasket |
| Coupling Size | 5 |
| Material | Paper |
| Inch/Metric | Inch |
| Component Type | Gasket |
| O.D. | 15.313 in |
| Coupling Type | Gear |
| Weight | 0.5 LB |
| EAN or UPC | 662384268461 |
