- 8.5 Bore Diameter
- 15.313 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Coupling Type | Gear |
| O.D. | 15.313 in |
| Material | Carbon Steel |
| Lubricated | Yes |
| Length Through Bore | 5.688 in, 144.463 mm |
| Speed [Max] | 4300 rpm |
| Coupling Size | 5 |
| Inch/Metric | Inch |
| Component Type | Rigid Hub |
| Torque Rating | 441000 in-lb |
| Hub Dia. | 11.375 in |
| Bore Type | Rough |
| Configuration | Gear |
| Bolt Type | Exposed |
| Size Code | 5 |
| Bore Dia. [Max] | 8 1/2 in |
| Tooth Profile | Crowned |
| Bore Size [Max] | 8.5 |
| Bore with Standard Key For Rigid Hub [Max] | 8.5 |
| Flange Type | Exposed Bolt |
| Sleeve O.D. | 15.313 in |
| Model | Series H |
| Weight | 185.5 LB |
| EAN or UPC | 662384110135 |

