- 5 Coupling Size
- 15.313 in Outer Diameter
includes
- Stop Plate
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Component Type | Stop Plate |
| Coupling Type | Gear |
| Includes | Stop Plate |
| Model | Series H |
| Coupling Size | 5 |
| O.D. | 15.313 in |
| Lubricated | Yes |
| Bolt Type | Exposed |
| Weight | 9.54 LB |
| EAN or UPC | 662384915921 |

