Kop Flex, Inc.
5F EB FR
Medium Carbon Steel Fasts Style Size 5 Exposed Rough Bore Gear Coupling
Item #103732806
- 5.5 in Bore Diameter
- 15.313 in Outer Diameter
- 11.875 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Bolt Type | Exposed |
| Coupling Type | Gear |
| O.D. | 15.313 in |
| Fastener Quantity | 8 |
| Tooth Profile | Straight Faced Involute Hub |
| Bore with Standard Key For Flex Hub [Max] | 5.5 |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Speed [Max] | 4300 rpm |
| Bore Size [Max] | 5.5 in |
| Fastener Size & Length | 7/8 x 4 1/4 |
| Torque Rating | 441000 in-lb |
| Overall Length | 11.875 in |
| Coupling Size | 5 |
| Material | Medium Carbon Steel |
| Bore Type | Rough |
| Compatible Bore Size [Min] | 3 in |
| Length Through Bore | 5.688 in |
| Compatible Bore Size - Flex Hub [Min] | 3.25 in |
| Configuration | Flex Rigid |
| Sleeve Type | Flanged |
| Torque [Max] | 882000 |
| HP | 700 hp @ 100 RPM |
| Weight | 356.355 LB |
| EAN or UPC | 662384010343 |
