Kop Flex, Inc.
5F EB MSSLEEVE
Fasts Series 5 Size Exposed Medium Slide Gear Coupling Sleeve
Item #101073889
- 15.313 in Outer Diameter
- Fasts Series
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Coupling Type | Gear |
| Total Slide | 4.4530000000000003 |
| Torque Rating | 441000 in-lb |
| Model | Fasts |
| Component Type | Medium Slide Sleeve |
| Lubricated | Yes |
| Sleeve Type | Medium Slide |
| Sleeve Length | 6.156 in |
| Configuration | Gear Sleeve |
| Speed [Max] | 3880 rpm |
| Bolt Type | Exposed |
| Sleeve Material | Steel |
| Coupling Size | 5 |
| Bolt Circle | 13.5 |
| Inch/Metric | Inch |
| Tooth Profile | Crowned |
| O.D. | 15.313 in |
| Weight | 87.5 LB |
| EAN or UPC | 662384997118 |
