- 5 Coupling Size
- 15.313 in Outer Diameter
includes
- Limited End Float Disc
| Material | Phenolic Disc |
| Includes | Limited End Float Disc |
| Coupling Size | 5 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Model | Fasts |
| Component Type | Limited End Float Disc |
| Bolt Type | Exposed/Shrouded |
| Lubricated | Yes |
| O.D. | 15.313 in |
| Weight | 1.825 LB |
| EAN or UPC | 662384268843 |

