Kop Flex, Inc.
5F MMHUB
Carbon Steel Fasts Style Size 5 Mill Motor Gear Coupling Hub
Item #101073862
- 5.5 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
- Mill Motor Hub
| Hub Dia. | 7 5/16 in |
| HP @ RPM | 700 hp @ 100 rpm |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Lubricated | Yes |
| Included | Mill Motor Hub |
| Torque Rating [Max] | 441000 in lb |
| Length Through Bore | 6 in, 152.4 mm |
| Component Type | Mill Motor Hub |
| Material | Carbon Steel |
| Coupling Size | 5 |
| Size Code | 5 |
| RPM [Max] | 4300 rpm |
| O.D. | 5.5 in |
| Bore with Standard Key [Max] | 5.5 |
| Model | Fasts |
| Includes | Mill Motor Hub |
| Weight | 86.0 LB |
| EAN or UPC | 662384946864 |
