Skip to content Skip to navigation menu
Medium Carbon Steel Fasts 5 Size Finished Bore Full Flex Gear Coupling

5F SB FF FB

Medium Carbon Steel Fasts 5 Size Finished Bore Full Flex Gear Coupling
Item #102202029
  • 5.5 in Bore Diameter
  • 15.313 in Outer Diameter
  • 12.063 in Overall Length
Medium Carbon Steel Fasts 5 Size Finished Bore Full Flex Gear Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.5 in Bore Diameter
  • 15.313 in Outer Diameter
  • 12.063 in Overall Length

features

  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
  • Provides 300% greater lubricant capacity than o-ring style couplings.
  • Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
  • Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
Coupling Type Gear
Overall Length 12.063 in
Bore Type Finished
Speed [Max] 4300 rpm
Bore Size [Max] 5.5 in
Fastener Size & Length 3/4 x 2 1/8
Length Through Bore 6.031 in
Inch/Metric Inch
HP 700 @ 100 RPM
Compatible Bore Size [Min] 3.25 in
Bolt Type Shrouded
Torque [Max] 882000
Torque Rating 441000 in-lb
Fastener Quantity 14
Tooth Profile Straight Faced Involute Hub
Bolt Circle 13.188 in
Material Medium Carbon Steel
O.D. 15.313 in
Lubricated Yes
Coupling Size 5
Configuration Full Flex
Weight 317.77 LB
EAN or UPC 662384011272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison