Kop Flex, Inc.
5F SB SLEEVE
Fasts Series 5 Size Shrouded Standard Gear Coupling Sleeve
Item #101073826
- 15.313 in Outer Diameter
- Fasts Series
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Bolt Circle | 13.188000000000001 |
| Coupling Size | 5 |
| Bolt Holes | 14 |
| Sleeve Type | Flanged |
| Tooth Profile | Straight |
| Sleeve Length | 6.031 in |
| RPM [Max] | 4300 rpm |
| Component Type | Standard Sleeve |
| Flange Type | Shrouded Bolt |
| Configuration | Gear Sleeve |
| Sleeve Material | Steel |
| Model | Fasts |
| HP @ RPM | 700 hp @ 100 rpm |
| Lubricated | Yes |
| Torque Rating | 441000 in-lb |
| Speed [Max] | 3880 rpm |
| Coupling Type | Gear |
| Bolt Circle Dia. | 13 3/16 in |
| Seal Type | Integral All Metal End Ring |
| Bolt Type | Shrouded |
| Type | Standard Sleeve |
| Inch/Metric | Inch |
| O.D. | 15.313 in |
| Size of Bolts | 3/4 x 2 1/8 |
| Weight | 67.48 LB |
| EAN or UPC | 662384105100 |
