- 7.125 Bore Diameter
- 15.313 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Torque Rating | 441000 in-lb |
| Bore Dia. [Min] | 1/2 in |
| Bore Size [Max] | 7.125 |
| O.D. | 15.313 in |
| Configuration | Full Flex |
| Bore Type | Rough |
| Speed [Max] | 4300 rpm |
| Length Through Bore | 6.031 in, 153.194 mm |
| Material | Carbon Steel |
| Lubricated | Yes |
| Tooth Profile | Crowned |
| Component Type | Flex Hub |
| Torque Rating [Max] | 580000 in lb |
| Input Bore Range | 1/2" to 6 7/8" |
| Coupling Size | 5 |
| Coupling Type | Gear |
| Bore Dia. [Max] | 6 7/8 in |
| HP @ RPM | 920 hp @ 100 rpm |
| Hub Dia. | 9.51 in |
| RPM [Max] | 3880 rpm |
| Inch/Metric | Inch |
| Sleeve O.D. | 15.313 in |
| Bore with Standard Key [Max] | 6.875 |
| Model | Series H |
| Weight | 115.0 LB |
| EAN or UPC | 662384405095 |

