- 5 Coupling Size
- 15.313 in Outer Diameter
includes
- End Float Plate
| O.D. | 15.313 in |
| Component Type | Limited End Float Disc |
| Lubricated | Yes |
| Includes | End Float Plate |
| Coupling Size | 5 |
| Model | Series H |
| Bolt Type | Exposed/Shrouded |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Material | Phenolic Disc |
| Weight | 2.0 LB |
| EAN or UPC | 662384316568 |

