All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fasteners and Gasket
Inch/Metric
Inch
Included
Fasteners and Gasket
Model
Waldron
Coupling Type
Gear
Bolt Holes
14
Bolt Circle
13.188000000000001
Bolt Type
Shrouded
Coupling Size
5
Fastener Quantity
14
Type
Fastener Set
Includes
Fasteners and Gasket
Component Type
Fasteners and Gasket
Lubricated
Yes
Flange Type
Shrouded Bolt
Material
Alloy Steel
Size of Bolts
3/4
Seal Type
Integral All Metal End Ring
Weight
7.418 LB
EAN or UPC
662384821499
We're here for you
with Service Centers across the country - We have your back