Kop Flex, Inc.
5SB GASKET
Paper 15.313 in OD Shrouded Bolt Size 5 Gear Coupling Gasket
Item #100816167
- 5 Coupling Size
- 15.313 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Coupling Type | Gear |
| Bolt Type | Shrouded |
| Includes | Gasket |
| Inch/Metric | Inch |
| O.D. | 15.313 in |
| Model | Waldron |
| Lubricated | Yes |
| Component Type | Gasket |
| Coupling Size | 5 |
| Material | Paper |
| Weight | 0.07 LB |
| EAN or UPC | 662384268393 |
