- 5 Coupling Size
- 15.313 in Outer Diameter
includes
- Stop Plate
| Coupling Type | Gear |
| Material | Alloy Steel |
| O.D. | 15.313 in |
| Inch/Metric | Inch |
| Coupling Size | 5 |
| Includes | Stop Plate |
| Bolt Type | Shrouded |
| Lubricated | Yes |
| Component Type | Stop Plate |
| Model | Series H |
| Weight | 12.0 LB |
| EAN or UPC | 662384933109 |

