Kop Flex, Inc.
5W SEAL
Rubber Waldron Series 5 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074220
- 5 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal
| Component Type | Seal |
| Lubricated | Yes |
| Material | Rubber |
| Model | Waldron |
| Bolt Type | Exposed/Shrouded |
| Included | Seal |
| Includes | Seal |
| Coupling Size | 5 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Weight | 0.24 LB |
| EAN or UPC | 662384492361 |
