Kop Flex, Inc.
5W SK
Carbon Steel Waldron Series 5 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074232
- 5 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal Kit
| Lubricated | Yes |
| Bolt Type | Exposed/Shrouded |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Component Type | Seal Kit |
| Includes | Seal Kit |
| Model | Waldron |
| Included | Seal Kit |
| Coupling Size | 5 |
| Material | Carbon Steel |
| Weight | 1.06 LB |
| EAN or UPC | 662384516081 |
