Kop Flex, Inc.
5W SLEFD
Size 5 Phenolic Disc Exposed/Shrouded Bolt Gear Coupling Spacer
Item #101074176
- 5 Coupling Size
- 15.313 in Outer Diameter
includes
- Spacer Limited End Float Disc
| Coupling Size | 5 |
| Model | Waldron |
| Coupling Type | Gear |
| O.D. | 15.313 in |
| Lubricated | Yes |
| Component Type | Spacer Limited End Float Disc |
| Includes | Spacer Limited End Float Disc |
| Inch/Metric | Inch |
| Bolt Type | Exposed/Shrouded |
| Material | Phenolic Disc |
| Weight | 11.0 LB |
| EAN or UPC | 662384101645 |
