- 5 Coupling Size
- 15.313 in Outer Diameter
includes
- Vertical Plate
| Model | Waldron |
| Includes | Vertical Plate |
| Coupling Size | 5 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Component Type | Vertical Plate |
| O.D. | 15.313 in |
| Material | Alloy Steel |
| Bolt Type | Exposed/Shrouded |
| Lubricated | Yes |
| Weight | 12.72 LB |
| EAN or UPC | 662384082364 |

