- 6 Coupling Size
- Grade 8 Material
| Material | Grade 8 |
| Fastener Quantity | 14 |
| Series | H Plus |
| Coupling Size | 6 |
| Component Type | Fastener |
| Bolt Type | Exposed |
| Included | Bolt, Nut And Gasket |
| Weight | 12.0 LB |
| EAN or UPC | 662384009941 |
| Material | Grade 8 |
| Fastener Quantity | 14 |
| Series | H Plus |
| Coupling Size | 6 |
| Component Type | Fastener |
| Bolt Type | Exposed |
| Included | Bolt, Nut And Gasket |
| Weight | 12.0 LB |
| EAN or UPC | 662384009941 |