Kop Flex, Inc.
6 HG EB FHWF FB
Series H Plus Finished Bore Exposed Bolt Gear Coupling Half
Item #120026823
- 6 Coupling Size
- 7.41 in Length Through Bore
| Coupling Size | 6 |
| Compatible Bore Size [Min] | 4.5 in, 114.3 mm |
| Bore Type | Finished |
| RPM | 2450 rpm |
| HP | 1269.5 @ 100 rpm |
| Series | H Plus |
| O.D. | 18 in, 457.2 mm |
| Included | Hub, Sleeve And Fasteners |
| Sleeve Type | Flanged |
| Fastener Size | 0.875x3.25 |
| Overall Length | 7 in, 192.15 mm |
| Hub Dia. | 12 in |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Tooth Profile | Crown Faced, Involute Tooth |
| Bolt Type | Exposed |
| Lubrication | Yes |
| Length Through Bore | 7.41 in, 188.21 mm |
| Bore Size [Max] | 9.13 in, 231.78 mm |
| Fastener Quantity | 14 |
| Configuration | Full Flex |
| Torque Rating | 90399.14 Nm, 800100 in-lb |
| Bolt Circle Dia. | 15.75 in |
| Compatible Bore Size - Flex Hub [Min] | 4.5 in |
| Torque [Max] | 180798.28 Nm, 1600200 in-lb |
| Compatible Bore Size - Rigid Hub [Min] | 4.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 662384009132 |
