Kop Flex, Inc.
6 HG EB SSLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120026828
- Flanged Sleeve
- 6 Coupling Size
- Medium Carbon Steel Material
| Included | Flex Slide Sleeve |
| Torque Rating | 90399.14 Nm, 800100 in-lb |
| Coupling Type | Full Flex |
| Coupling Size | 6 |
| Outside Diameter | 18 in |
| Lubrication | Yes |
| Configuration | Flex |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Series | H Plus |
| Sleeve Type | Flanged |
| RPM | 1600 rpm |
| Bolt Type | Exposed |
| Weight | 0.0 LB |
| EAN or UPC | 662384007077 |
