- Elastomeric Coupling Type
- 7 in Outer Diameter
- 2.875 in Maximum Bore Size
| Coupling Type | Elastomeric |
| Coupling Size | 60 |
| Inch/Metric | Inch |
| Lubricated | No |
| Bore Size [Max] | 2.875 in |
| O.D. | 7 in |
| Weight | 21.74 LB |
| EAN or UPC | 662384163889 |
| Coupling Type | Elastomeric |
| Coupling Size | 60 |
| Inch/Metric | Inch |
| Lubricated | No |
| Bore Size [Max] | 2.875 in |
| O.D. | 7 in |
| Weight | 21.74 LB |
| EAN or UPC | 662384163889 |