- Size 60
| Coupling Size | 60 |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 2.875 in |
| O.D. | 7 in |
| Inch/Metric | Inch |
| Lubricated | No |
| Weight | 21.74 LB |
| EAN or UPC | 662384163742 |
| Coupling Size | 60 |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 2.875 in |
| O.D. | 7 in |
| Inch/Metric | Inch |
| Lubricated | No |
| Weight | 21.74 LB |
| EAN or UPC | 662384163742 |