- 60 Coupling Size
- 4.219 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Finished Bore/Hole Size | 0 in |
| Outside Dia. | 7 in |
| Material | Aluminum |
| Hub Dia. | 4 7/32 in |
| Bore Range [Min] | 1.125 in |
| Bore Type | Rough |
| Has Finished Bore | No |
| Keyway Size | No Keyway |
| Length Through Bore | 6.125 in |
| Set Screw Location | None |
| Size Code | 60E |
| Bore Range [Max] | 2.875 in |
| Bore Range | 0.9375 in |
| Bushing Type | None |
| Set Screw | None |
| Component Type | Hub |
| Coupling Size | 60 |
| O.D. | 4.219 in |
| Model | Elastomeric |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Bore Size [Max] | 2.875 in |
| Stock Rough Bore | 0.938 in |
| Bore with Stadard Keyway [Min] | 1.125 in |
| Weight | 4.68 LB |
| EAN or UPC | 662384005417 |

