Kop Flex, Inc.
60EHUBTLX2012
Size 60 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #101073531
- 60 Coupling Size
- 4.219 in Outer Diameter
| L (Wide Mt) | 2.125 in |
| Bushing Type | 2012 |
| Component Type | Hub Taper-Lock Bushing |
| Bore Type | Taper Lock Bushing |
| L (Close Mt) | 0.125 in |
| O.D. | 4.219 in |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 0.5 in |
| Material | Aluminum |
| Coupling Size | 60 |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Weight | 4.68 LB |
| EAN or UPC | 662384000375 |
