- 6 Coupling Size
- 7 in Outer Diameter
- 3 in Bore Diameter
- 7.688 in Overall Length
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Speed [Max] | 4100 rpm |
| Bore with Std. Keyway [Min] | 1.125 in |
| Bore Range [Max] | 3 in |
| O.D. | 7 in |
| Torque Rating | 1920 in-lb |
| Length Through Bore | 2 in |
| Bore Size [Max] | 3 in |
| Torque [Max] | 5700 in-lb |
| Bore Type | Rough |
| Bore Range [Min] | 1.25 in |
| Coupling Type | Elastomeric |
| Bore with Std. Keyway [Max] | 2.875 in |
| Overall Length | 7.688 in |
| Hub Dia. | 4.313 in |
| Inch/Metric | Inch |
| Shaft Separation [Max] | 3.688 in |
| Coupling Size | 6 |
| Shaft Separation Min. (C) | 0.125 in |
| Stock Rough Bore (E Hub) | 0.938 in |
| Hub Sep. (L) Wide Mount | 2.125 |
| Lubricated | No |
| Flange Diameter | 7 in |
| Weight | 13.959 LB |
| EAN or UPC | 662384081428 |

