- Style ES, SS
- Size 60
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Coupling Size | 60 |
| O.D. | 4.313 in |
| Bore with Stadard Keyway [Min] | 1.125 in |
| Bore Size [Max] | 3 in |
| Material | Aluminum |
| Component Type | Hub Finish Bored |
| Coupling Type | Elastomeric |
| Bore Type | Finished |
| Stock Rough Bore | 1.125 in |
| Inch/Metric | Inch |
| Model | Elastomeric |
| S Hub Stock Rough Bore | 1.125 in |
| Weight | 5.839 LB |
| EAN or UPC | 662384120530 |

