- 60 Coupling Size
- 4.313 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| O.D. | 4.313 in |
| Material | Aluminum |
| Stock Rough Bore | 1.125 in |
| S Hub Stock Rough Bore | 1.125 in |
| Coupling Type | Elastomeric |
| Component Type | Hub |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Bore Size [Max] | 3 in |
| Coupling Size | 60 |
| Model | Elastomeric |
| Bore with Stadard Keyway [Min] | 1.125 in |
| Weight | 5.84 LB |
| EAN or UPC | 662384002744 |

